Learn More
Description
- Autoclavable (Recommended maximum of 121°C for 30 minutes)
- Anodized aluminum, lightweight and strong
- Telescoping handle option available 37 to 71 in. (95 to 180 cm)
- 14 in. (35 cm) and 24 in. (61 cm) handle options available
- Wall thickness: 0.80 ± 0.05 in.
- Grip: Soft molded polyethylene
- Color: Black
Specifications
Specifications
| Product Type | Isolator Tool, Quick Disconnect Handle Attachment |
| Color | Black |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Length (English) Handle | 14 in. |
| Disposable | Reusable |
| Color-coded | No |
| Material | Plastic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.