Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ BD-600 Bouffant Dispensers

Catalog No. 19058140 Shop All S-Curve Technologies Products
Change view
Click to view available options
Material:
Acrylic
PETG
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-058-140 Acrylic
19-162-481 PETG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-058-140 Supplier S-Curve™ Supplier No. BD600

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Ideal dispenser for bulk bouffants, hairnets and beard covers

  • Flame polished edges protect contents from pulls or snags
  • Dispenser holds large number of cleanroom bouffant caps
  • Large (12.7cm (5 in.)) front opening provides easy access
  • Freestanding or wall mountable
  • 1/8 in. (3.2mm) thick clear material
  • D × W × H: 8 × 12 × 12 in. (20.3 × 30.5 × 30.5cm)

Specifications

Product Type Bouffant Cap Dispenser
Color Clear
Depth (English) 8 in.
Depth (Metric) 20.3 cm
Width (English) 6.25 in.
Width (Metric) 26.67 cm
Height (Metric) 30.5 cm
Material Acrylic
Mounting Free-standing or Wall Mount
No. of Compartments 1
Product Style Hinged Lid with Round Front Opening
Edges Flame Treated
For Use With (Application) Designed for cleanroom bouffant
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.