Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BinaxNOW™ Respiratory Test Kit Professional Use COVID-19/Flu A and B 25 Tests
Shop All Abbott Rapid Diagnostics Products
Click to view available options
:
25 Tests
Description
- BinaxNOW™ COVID-19/Flu A and B simultaneously tests for COVID-19, influenza A and influenza B, with results in 15 minutes.
- BinaxNOW™ COVID-19/Flu A and B is ideal for decentralized testing at the point of care, providing quick and actionable results for patients.
- Visually-read, lateral flow technology with three results from a single swab
- Test cassette format with results in 15-minutes after test is performed, no instrument required
- Room temperature storage with all components included in the kit for patient testing
Specifications
Specifications
CE Marker | No |
Clia Complexity | Waived |
Detectable Analytes | Influenza A and B, SARS-CoV-2 |
Detection Method | Lateral flow immunoassay |
DoA Calibrators | No |
Format | Cassette |
Sample Type | Anterior Nasal Swab |
Sensitivity | SARS-CoV-2 PPA: 90.6% Influenza A PPA: 89.7% Influenza B PPA: 86.0% |
Type | COVID-19/Flu A and B Test Kit |
For Use With (Application) | Detection and differentiaion of influenza A, influenza B, and SARS-CoV-2 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction