Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Autoclip™ Wound Closing System
Shop All BD Diagnostic Systems Products
Click to view available options
Product Type:
Wound Clip
Wound Clip Applier
Wound Clip Complete Kit
Wound Clip Remover
Description
Wound Clip Remover
- Easily removes clips from healed wound Stainless steel
- Length: 4 in. (100mm)

Specifications
Specifications
Material | Stainless Steel |
Product Type | Wound Clip Remover |
Length (English) | 4 in. |
Length (Metric) | 10 cm |
Quantity | 1 Ea. |
For Use With (Application) | For use on lab animals or in veterinary surgery |
Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction