Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD BBL™ Bovine Albumin

Catalog No. b11968
Click to view available options
:
Bovine Albumin, 0.2% in 0.85% Saline; 10mL

Specifications

Certifications/Compliance NCCLS, CLIA
Concentration 0.2% in 0.85% Saline
Additive Bovine Albumin
Form Liquid
For Use With (Application) Specimen digestion procedures for the isolation of Mycobacterium species
Packaging Type Tube
Quantity 10 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.