Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD BBL™ CultureSwab™ Transport Systems: Liquid Stuart, Regular Aluminum Wire

Catalog No. b4320132 Shop All BD Diagnostic Systems Products
Click to view available options
Quantity:
50/Pk.
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes

Round-bottom tube; nontoxic rayon-tipped swab with 5.25 in. (13.3cm) shaft; security cap for a water-tight seal; extra-large, preattached label printed with lot number, expiration date and product description (also printed on peel pack); and tamper-evident seal

For collection and transport of aerobes

  • Provides enhanced performance for microorganism recovery
TRUSTED_SUSTAINABILITY

Specifications

Product Type Collection and Transport System
Format Liquid
Media Type Liquid Stuart
Swab Configuration Single Applicator
For Use With (Application) Collection, transport and preservation of clinical specimens for Bacteriological examination
Includes Round bottom tube, nontoxic rayon tipped swab with 5.25 in. shaft, security cap for a water tight seal, extra large, preattached label printed with lot number, expiration date and product description and tamper evident seal
Length (English) 5.25 in.
Length (Metric) 13.3 cm
Quantity 50/Pk.
Shaft Material Aluminum Wire
Storage Requirements 5°C to 25°C
Tip Material Rayon
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.