Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD BBL™ Fildes Enrichment
Shop All BD Diagnostic Systems Products
Click to view available options
:
Fildes Enrichment; 5mL
Specifications
Specifications
Certifications/Compliance | ISO/DIS, 11014 |
Content And Storage | 2°C to 8°C |
Additive | Fildes Enrichment |
Form | Viscous |
Packaging Type | Tube |
Quantity | 10 x 5 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction