Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD BBL™ MGIT™ Mycobacteria Growth Indicator Tube: Test Kits

Catalog No. p-4903669
Click to view available options
Quantity:
100 Tubes
25 Tubes
This item is not returnable. View return policy
This item is not returnable. View return policy

Offers superior detection time in a user-friendly, fluorescent test format

  • Creates an environment suitable for rapid mycobacterial growth
  • Recommended for testing sputum, stool specimens, body fluids and tissue
  • The tube uses fluorometric technology to aid in the reading of results
  • Under UV light, a positive test emits a vivid orange fluorescent glow at the tube base and at the meniscus; a negative test shows little or no glow
  • The Mycobacteria can be removed from the tube for further testing
  • To use, supplement tube with MGIT OADC Enrichment and MGIT PANTA™ Antibiotic Mixture, inoculate with the prepared specimen and incubate
  • Tubes fit into standard procedures for decontamination and waste disposal

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE
Content And Storage 2 to 25°C
Fill Volume 4 mL
For Use With (Application) For the detection and recovery of Mycobacteria, testing Sputum, Stool Specimens, Body Fluids And Tissue
Quantity 25 Tubes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.