Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Bio-Bag™ Environmental Chambers

Catalog No. 1491055 Shop All BD Diagnostic Systems Products
Click to view available options
Type:
Environmental Chamber Type A
Environmental Chamber Type A Multi-Plate
Environmental Chamber, Type C
Environmental Chamber, Type Cfj
Quantity:
100 Pk.
25 Pk.
50 Pk.
This item is not returnable. View return policy
This item is not returnable. View return policy

Requires

Media and plates

Disposable systems for cultivation and isolation of specific bacteria and cultures

The Bio-Bag™ System incorporates traditional gas-generation methods into a reliable pouch system, eliminating the need to add water.

  • Create anaerobic, CO2-enriched aerobic, or microaerophilic environments, depending on bag type
  • Transparent pouches allow observation without disturbing the environment

Bio-Bag Type A (Anaerobic)

  • Maintains anaerobic conditions for 96 hours
  • 100-Pack holds one 100 x 15mm Petri dish or MIC microdilution plate
  • 25-Pack is ideal for smaller workloads
  • Multi-Plate version holds three 100 x 15mm multi-plate dishes or two API ID strips

Bio-Bag Type C (CO2-enriched aerobic)

  • Maintains CO2-enriched aerobic environment for 48 hours
  • Holds one 100 x 15mm Petri dish or MIC plate
  • Gas generators (14-910-33, also sold separately) have a two-year shelf life

Bio-Bag Type Cfj (Microaerophilic)

  • For microaerophilic environment
  • Supports growth and isolation of Campylobacter jejuni
  • 100-Pack holds one or two 100 x 15mm Petri dishes or MIC plates
  • 25-Pack is designed for smaller workloads
TRUSTED_SUSTAINABILITY

Specifications

Type Environmental Chamber, Type Cfj
Content And Storage 15°C to 30°C
Disposable Single-use
For Use With (Application) Isolation of Campylobacter jejuni
Holds Petri Dishes (1 or 2)
Includes 25 microaerophilic generators
Product Line Bio-Bag
Quantity 25 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.