Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Bio-Bag™ Environmental Chambers
Shop All BD Diagnostic Systems Products
Click to view available options
Type:
Environmental Chamber Type A
Environmental Chamber Type A Multi-Plate
Environmental Chamber, Type C
Environmental Chamber, Type Cfj
Quantity:
100 Pk.
25 Pk.
50 Pk.
Description
Requires
Media and plates
The Bio-Bag™ System incorporates traditional gas-generation methods into a reliable pouch system, eliminating the need to add water.
- Create anaerobic, CO2-enriched aerobic, or microaerophilic environments, depending on bag type
- Transparent pouches allow observation without disturbing the environment
Bio-Bag Type A (Anaerobic)
- Maintains anaerobic conditions for 96 hours
- 100-Pack holds one 100 x 15mm Petri dish or MIC microdilution plate
- 25-Pack is ideal for smaller workloads
- Multi-Plate version holds three 100 x 15mm multi-plate dishes or two API ID strips
Bio-Bag Type C (CO2-enriched aerobic)
- Maintains CO2-enriched aerobic environment for 48 hours
- Holds one 100 x 15mm Petri dish or MIC plate
- Gas generators (14-910-33, also sold separately) have a two-year shelf life
Bio-Bag Type Cfj (Microaerophilic)
- For microaerophilic environment
- Supports growth and isolation of Campylobacter jejuni
- 100-Pack holds one or two 100 x 15mm Petri dishes or MIC plates
- 25-Pack is designed for smaller workloads
Specifications
Specifications
| Type | Environmental Chamber Type A |
| Content And Storage | 15°C to 30°C |
| Disposable | Single-use |
| For Use With (Application) | Isolation of anaerobic bacteria |
| Holds | 100 mm Petri Dish, MIC Microdilution Tray |
| Includes | 25 anaerobic generators, 25 palladium catalyst containers, 25 anaerobic indicators |
| Product Line | Bio-Bag |
| Quantity | 25 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction