Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Difco Dehydrated Culture Media Additive: Trehalose
Shop All BD Diagnostic Systems Products
Click to view available options
:
Trehalose; BD Difco; 10g
Specifications
Specifications
Certifications/Compliance | ISO/DIS, 11014 |
Content And Storage | <30°C |
Additive | Trehalose |
Form | Powder |
For Use With (Application) | Dehydrated culture media |
Packaging Type | Bottle |
Quantity | 10 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction