Learn More
Description
- Lyophilized
- Rehydrate to 1mL
- Type: Antisera
- Shelf Life: 965 days
Specifications
Specifications
| Content And Storage | Refrigerate, store at 2°C to 8°C |
| Description | Antiserum Type b |
| Product Type | Antiserum |
| For Use With (Application) | Use in slide agglutination tests for serotyping Haemophilus influenzae |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.