Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD GasPak™ 100 Systems
Vented and non-vented models
Specifications
Type | 100 System |
---|---|
For Use With (Application) | Generation of anaerobic, microaerophilic (reduced oxygen) or CO2-enriched environments |
Holds | 100 x 15 mm Petri Dishes (12) or Culture Tubes (13) |
Product Line | GasPak |
Includes: 5 O.D. × 9 in.H (13 × 23cm) polycarbonate jar; lid with O-ring gasket (vented or non-vented, depending on model); clamp/thumbscrew assembly; catalyst reaction chamber; two catalyst charges; autoclavable, stainless-steel Petri dish rack with clips; culture tube holder. Vented model also supplied with rubber hose and tubing clamp.
Requires:
Non-vented model (and vented model if tank system not used) requires disposable gas generator envelope.
Catalog Number | Mfr. No. | Includes | Ventilated | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Ventilated | Price | Quantity & Availability | ||||
11-814-21
|
BD
260626 |
Clamp/thumbscrew assembly, catalyst chamber, 2 catalyst charges, petri dish rack, culture tube holder, rubber hose | No | N/A | N/A | N/A | |||
11-814-22
|
BD
260627 |
Clamp/thumbscrew assembly, catalyst chamber, 2 catalyst charges, petri dish rack, rubber hose and tubing clamp | Yes | N/A | N/A | N/A | |||
Description
- Provide all the components necessary to produce anaerobic, microaerophilic, or CO2-enriched aerobic atmospheres
- Hold twelve 100 x 15mm Petri dishes or 13 culture tubes
- Both vented and non-vented models are available to meet a wide variety of needs
- Non-vented model for anaerobic procedures
- Vented model for evacuation-replacement systems that use tank gases
Specifications
100 System | |
Generation of anaerobic, microaerophilic (reduced oxygen) or CO2-enriched environments | |
100 x 15 mm Petri Dishes (12) or Culture Tubes (13) | |
GasPak |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title