Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD General Use and PrecisionGlide Hypodermic Needles

Catalog No. 1482649 Shop All BD Diagnostic Systems Products
Click to view available options
Gauge:
16 G
18 G
19 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
Length (English):
0.37 in.
0.5 in.
0.62 in.
1 in.
1.5 in.
Diameter (English) Outside:
0.016 in.
0.018 in.
0.02 in.
0.025 in.
0.027 in.
0.031 in.
0.035 in.
0.042 in.
0.048 in.
0.064 in.
Thickness (Wall):
Regular
Thin
This item is not returnable. View return policy

Catalog No. 14-826-49

Supplier: BD 305127

Edge

Due to product restrictions, please to purchase or view availability for this product.

This item is not returnable. View return policy

Fit any Luer-Lok™, slip tip, or eccentric tip syringe

Compatible with any slip tip, Luer-Lok, or eccentric tip syringe.

  • Sheath protects point and cannula
  • Cannula are siliconized to reduce resistance and maintain speed and smoothness throughout injection
  • All have regular bevel, except 14-826-10, which has intradermal bevel
  • 14-826-52, -6A, -6B, and -6C needles have thin-wall design
  • 14-826-6A is for subcutaneous use and has the same flowrate as larger 25-gauge needle
  • 14-826-6B and -6C are for intramuscular use and have the same flowrate as larger 22-gauge needle
  • 14-826-52 has the same flowrate as larger 18-gauge needle
  • Needle hub fits any Luer-Lok or Luer slip syringe tip, reusable or disposable
  • Individual Easy Peel™ blister pack packages boxed in strips of five needles; package carries lot control number Hubs color coded by gauge size: Gray (27-gauge), Tan (26), Blue (25), Turquoise (23), Black (22), Green (21), Yellow (20), Brown (19), Pink (18), and Purple (16)

Order Info

Package carries lot control number to indicate complete sterility.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Conventional Hypodermic Needle
Material Stainless Steel
Sterility Sterile
Cannula Material Siliconized
Color Blue
Connectors Luer-Lok
Diameter (English) Outside 0.02 in.
Diameter (Metric) Outside 0.051 cm
Disposable Single-use
For Use With (Application) Single-use needles minimize cross-infection and provide a factory-sharp point for each injection
For Use With (Equipment) Any Luer-Lok, Slip Tip, or Eccentric Tip Syringe
Gauge 25 G
Hub Material Polypropylene
Includes Protective Plastic Sheath
Latex Free Yes
Length (English) 1.5 in.
Length (Metric) 3.8 cm
Style Bevel Point
Thickness (Wall) Regular
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.