Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Integra™ Needles
Shop All BD Diagnostic Systems Products
Click to view available options
Needle Gauge:
22 G
23 G
25 G
Length (English) Needle:
0.62 in.
1 in.
1.5 in.
Length (Metric) Needle:
15.7 mm
25.4 mm
38.1 mm
Description
- Detachable needle
- Low waste space to help reduce medical waste
- Dosing accuracy
Specifications
Specifications
| Needle Gauge | 23 G |
| Length (English) Needle | 1 in. |
| Product Type | Needle |
| Length (Metric) Needle | 25.4 mm |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction