Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Integra™ Syringe
Shop All BD Diagnostic Systems Products
Click to view available options
Needle Gauge:
21 G
22 G
23 G
Connection Type:
Retractible and Detachable
Length (English) Needle:
1 in.
1.5 in.
Description
- 3mL
- Sterile
- Retractable needle
- Shelf Life: 5 years
Specifications
Specifications
| Needle Gauge | 22 G |
| Length (English) Needle | 1.5 in. |
| Product Type | Syringe |
| Volume (Metric) | 3 mL |
| Connection Type | Retractible and Detachable |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction