Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Interlink™ Vial Access Cannulas

Catalog No. 136897A Shop All BD Diagnostic Systems Products
Click to view available options
Volume (Metric):
3 mL
5 mL

Interlink System syringes with cannula used for needleless access of a single-dose vial

  • Specifically designed for use with Interlink injection sites
  • Identified by a colored alert ring around the septum
  • BD safety-engineered device
  • Latex-free

Not compatible with conventional injection sites.

IV flush, IV push

TRUSTED_SUSTAINABILITY

Specifications

Needle Gauge 15 G
For Use With (Application) For needleless access of a single dose vial, IV flush, IV push, for use with Baxter™ Interlink™, Abbott Lifeshield, McGaw Safeline™
Product Type Syringe
Volume (Metric) 3 mL
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.