Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Intramedic™ Polyethylene Tubing
Click to view available options
Diameter (English) Inner:
0.023 in.
0.034 in.
Diameter (English) Outer:
0.038 in.
0.05 in.
Overall Length (English):
12 in.
36 ft.
Description
- Option of PE 50 or PE 90
- Available in two lengths: 12 in. (30.5 cm) or 36 ft. (11m )
Specifications
Specifications
| Diameter (English) Inner | 0.023 in. |
| Diameter (Metric) Inner | 0.53 mm |
| Material | Polyethylene |
| Diameter (English) Outer | 0.038 in. |
| Diameter (Metric) Outer | 0.965 mm |
| Overall Length (English) | 12 in. |
| Overall Length (Metric) | 30.5 cm |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction