Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Luer-Lok™ Disposable Syringes without Needles

Catalog No. 1482921B Shop All BD Diagnostic Systems Products
Click to view available options
Volume (Metric):
5 mL
10 mL
20 mL
Graduations:
0.2 mL
1 mL
Connection Type:
Luer Lock
Slip Tip
This item is not returnable. View return policy
This item is not returnable. View return policy

PrecisionGlide™ and Yale™ disposable and reusable needles are available

  • Supplied with tip shield
  • All syringes are for general purposes

  • 14-827-52 control syringe
  • Slip tip, Luer-Lok™ tip/cap available separately

Syringes with two capacities listed are dual scale.

TRUSTED_SUSTAINABILITY

Specifications

Graduations 1 mL
Needle Point Number No Needle Included
Volume (Metric) 20 mL
Connection Type Slip Tip
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.