Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Luer-Lok™ PrecisionGlide™ Disposable Syringes with Detachable Needles: 10cc
Shop All BD Diagnostic Systems Products
Click to view available options
Needle Gauge:
20 G
21 G
22 G
Color:
Black
Green
Yellow
Length (Metric) Needle:
25 mm
38 mm
Description
- For easy identification of needle gauge, needle package and hub are color coded: 25G, blue; 24G, white; 23G, turquoise; 22G, black; 21G, green; 20G, yellow
- All syringes are sealed in an Easy Peel™ package
- Autoclavable out of package
- With detachable PrecisionGlide™ needle
Syringes with two capacities listed are dual scale.

Specifications
Specifications
Material | Stainless Steel |
Color | Yellow |
Needle Gauge | 20 G |
Length (English) | 1.5 in. |
Length (English) Needle | 1.5 in. |
Length (Metric) | 38 mm |
Product Type | Syringe |
Disposable | Single-use |
Graduations | 1/5 cc |
Volume (Metric) | 10 mL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction