Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Luer-Lok™ PrecisionGlide™ Disposable Syringes with Detachable Needles: 5cc

Catalog No. 1482916G
Click to view available options
Needle Gauge:
20 G
21 G
22 G
Color:
Black
Green
Yellow
Length (English) Needle:
1 in.
1.5 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Sterile, disposable syringes

  • For easy identification of needle gauge, needle package and hub are color coded: 25G, blue; 24G, white; 23G, turquoise; 22G, black; 21G, green; 20G, yellow
  • All syringes are sealed in an Easy Peel™ package
  • Autoclavable out of package
  • With detachable PrecisionGlide™ needle

Syringes with two capacities listed are dual scale.

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Color Yellow
Needle Gauge 20 G
Length (English) 1 in.
Length (English) Needle 1 in.
Length (Metric) 25 mm
Product Type Syringe
Disposable Single-use
Graduations 1/5 cc
Volume (Metric) 5 mL
Connection Type Removable
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.