Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Luer-Lok™ PrecisionGlide™ Disposable Syringes with Detachable Thin Wall Needles: 3cc

Catalog No. p-4918206 Shop All BD Diagnostic Systems Products
Click to view available options
Length (Metric) Needle:
25 mm
38 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Sterile, disposable syringes

The large inner diameter of thin wall needles is designed to allow the use of a smaller gauge size with increased flow rates over regular walled needles.

  • For easy identification of needle gauge, needle package and hub are color coded: 25G, blue; 24G, white; 23G, turquoise; 22G, black; 21G, green; 20G, yellow
  • All syringes are sealed in an Easy Peel™ package
  • Autoclavable out of package
  • With detachable PrecisionGlide™ needle
  • Stainless-steel needle with polypropylene hub and Luer-Lok™ tip Cat. Nos. 14-826-11 and 14-826-7 are intramuscular needles with a thin-wall design

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Color Turquoise
Needle Gauge 23 G
For Use With (Application) Intramuscular
Length (English) 1.5 in.
Length (English) Needle 1.5 in.
Length (Metric) 38 mm
Product Type Syringe/Needle Combination
Disposable Single-use
Graduations 1/10 cc
Volume (Metric) 3 mL
Length (Metric) Needle 38 mm
Connection Type Removable
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.