Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Micro-Fine™ Brand QuikHeel™ Lancet

Catalog No. p-149172 Shop All BD Diagnostic Systems Products
Click to view available options
Length (Metric):
1.75mm
2.5mm
Length (English):
0.068 in.
0.098 in.
Depth (English):
0.033 in.
0.039 in.
Color:
Lavender
Teal
This item is not returnable. View return policy
This item is not returnable. View return policy

Fully automated, heel incision device for infant blood sampling

  • Designed to give operator better visibility to control precise location of the incision
  • Shallow profile of incision reduces trauma to the patient, while also providing adequate blood flow without squeezing the foot
  • Blade automatically and permanently retracts after use to reduce potential injury to the infant and healthcare worker
  • No extra plastic piece to dispose of and requires no disassembly
TRUSTED_SUSTAINABILITY

Specifications

Color Teal
Length (English) 0.098 in.
Depth (Metric) 1mm
Depth (English) 0.039 in.
Length (Metric) 2.5mm
Quantity 50 Pack
Product Type Brand QuikHeel™ Lancet
For Use With (Application) For infant blood sampling
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.