Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Micro-Fine™ IV Insulin Syringes
Click to view available options
Needle Gauge:
27 G
28 G
Length (English):
0.5 in.
0.62 in.
Product Type:
IV Insulin Syringe
IV Insulin Syringe, Single Unit Graduation
Insulin Syringe
Description
- Plunger tip lines up exactly with scale marking for accurate dosage
- Minimal dead space between plunger and needle
- All have 28-gauge needle (13mm [1/2 in.] length), except Mfr. No. 329412, which has 27-gauge needle (16mm [5/8 in.] length)
- Capacity: 1mL
† Single-unit graduation.
Specifications
Specifications
| Needle Gauge | 27 G |
| For Use With (Application) | Double lubricated needles to reduce drag and make injections easier |
| Includes | With permanent attached needle |
| Length (English) | 0.62 in. |
| Length (Metric) | 1.57 cm |
| Product Type | IV Insulin Syringe |
| Volume (Metric) | 1 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction