Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Difco™ Peptone Water

Catalog No. b4392478 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Quantity:
500 mL
600 mL
Media Type:
Fluid A
Fluid D
Includes:
Peptone Water
Peptone Water + Polysorbate 80
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Media Type Includes
B4392478 600 mL Fluid A Peptone Water
B99110 500 mL Fluid D Peptone Water + Polysorbate 80
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. B4392478 Supplier BD Supplier No. 292478
Only null left
Add to Cart
Add to Cart

Used for diluting or rinsing when performing sterility testing.

  • Used for diluting or rinsing when performing sterility testing
  • Aid in the complete rinsing of the membrane filter apparatus and are not toxic to microorganisms
  • Contains peptic digest of animal tissue, which provides source of nitrogen for bacteria
  • Provided as prepared, ready-to-use diluents in a variety of bottle sizes and closures
  • Meets United States Pharmacopeia (USP) performance specifications
  • Fluid A (292478) is Peptone water; used for diluting or rinsing when performing sterility testing
  • Fluid D (299110) is Peptone water with polysorbate 80; used for diluting or rinsing samples containing lecithin or oil when performing sterility testing
  • Polysorbate 80 in Fluid D acts as a surfactant to break down the lecithin or oils present
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO/DIS, 11014
Color Nearly colorless, clear solution
Content And Storage 15°C to 30°C
Description Peptone Water
Form Liquid
Media Type Fluid A
For Use With (Application) For diluting or rinsing when performing sterility testing
Includes Peptone Water
Packaging Type Bottle
Quantity 600 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.