Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Port-A-Cul™ Anaerobic Collection and Transport Systems
Shop All BD Diagnostic Systems Products
Click to view available options
Product Type:
Specimen Vial Transport
Transport Container
Transport Tube
Sterility:
Non-sterile
Sterile
Description
- Collect and maintain specimens at 20° to 25°C for up to 72 hours
- Ensure aerobic, anaerobic, microaerophilic or facultative microorganism viability during transport from patient to laboratory (including Campylobacter jejuni)
- Reduced medium formulated to protect oxygen-sensitive microbes
- Media contain an indicator that continuously monitors the reduced media status
- Collect specimen on a swab, as a fluid, or as a tissue specimen
- Available as tube system (capacity 11mL), jar system (capacity 20mL), or vial system (capacity 5mL)
- Sterile Package contains either one tube and two polyester-tipped wooden swabs, one vial or one jar
- Screw-cap jar is 3 in. tall and has a 1 in.-wide mouth; not for use with fluids
- Fluid Collection Kit contains one sterile-packaged vial containing media and a 5cc syringe with a 22-gauge needle and Luer-Lok™ closure
Specifications
Specifications
| Product Type | Transport Container |
| Sterility | Sterile |
| For Use With (Application) | To maintain the viability of anaerobic, facultative and aerobic microorganisms during transport from the patient to the laboratory |
| Quantity | 10 Pk. |
| Storage Requirements | 20°C to 25°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction