Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD PrecisionGlide™ Single-use Needles: Intravenous Needles - Regular Bevel - Thin Wall
Shop All BD Diagnostic Systems Products
Click to view available options
Length (English) Needle:
1 in.
1.5 in.
Description
- PrecisionGlide stainless-steel needles with translucent, color-coded, polypropylene hubs
- Can also be sterilized with ethylene oxide (EtO) in their individual, easy-to-peel blister package
Order Info
Needles are autoclavable after removal from package.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Stainless Steel |
| Color | Green |
| Needle Gauge | 21 G |
| For Use With (Application) | Facilitate the injection of high-viscosity fluids |
| Length (English) Needle | 1 in. |
| Product Type | Thin Wall Syringe Needle |
| Needle Point Style | Bevel |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction