Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD PrecisionGlide™ Single-use Needles: Regular Bevel - Regular Wall
Shop All BD Diagnostic Systems Products
Click to view available options
Needle Gauge:
21 G
23 G
25 G
27 G
30 G
Length (Metric) Needle:
12.7 mm
19 mm
22.2 mm
25 mm
29 mm
31.75 mm
51 mm
Color:
Beige
Blue
Gray
Green
Turquoise
Description
- PrecisionGlide stainless-steel needles with translucent, color-coded, polypropylene hubs
- Can also be sterilized with ethylene oxide (EtO) in their individual, easy-to-peel blister package
- Regular wall, regular bevel
Order Info
Needles are autoclavable after removal from package.

Specifications
Specifications
Autoclavable | Autoclavable |
Material | Stainless Steel |
Color | Turquoise |
Needle Gauge | 23 G |
For Use With (Application) | Facilitate the injection of high-viscosity fluids |
Length (English) Needle | 1.15 in. |
Product Type | Syringe Needle |
Length (Metric) Needle | 29 mm |
Needle Point Style | Bevel |
Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction