Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Saf-T-Intima™ IV Catheter Systems
Shop All BD Diagnostic Systems Products
Click to view available options
Needle Gauge:
20 G
22 G
Color:
Blue
Pink
Length (English):
0.75 in.
1 in.
Description
- Combines needlestick safety with a closed system design
- Results in a virtually bloodless procedure for vascular access
- Made of clinically provenBD Vialon™ biomaterial

Specifications
Specifications
Material | Vialon Biomaterial |
Color | Pink |
Needle Gauge | 20 G |
For Use With (Application) | Virtually bloodless procedure for vascular access, reduces the risks of infiltration, reduces IV restarts due to reduced complications |
Includes | Flexible textured wings, needle shield, extension tubing and Y adapter |
Latex Free | Yes |
Length (English) | 1 in. |
Product Type | IV Catheter System |
Disposable | Single-use |
Quantity | 25/Pk. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction