Learn More
Description
Polystyrene microparticles contain water insoluble fluorescent dyes which are very stable, allowing them to be sterilized by washing with 70% alcohol.
Specifications
Specifications
| Concentration | 1% |
| Certifications/Compliance | RUO |
| Diameter (Metric) | 1.7 to 2.2 μm |
| Content And Storage | 4°C |
| Emission | 560 nm |
| Format | Liquid |
| For Use With (Equipment) | Flow cytometer equipped with 488 nm-argon laser |
| Material | Polystyrene |
| Includes | Water insoluble fluorescent dyes |
| Volume (Metric) | 2 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.