Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Sphero™ Rainbow Calibration Particles, 8 Peaks, 3 to 3.4um
Shop All BD Biosciences Products
Click to view available options
Quantity:
5 mL
Description
- For flow cytometry calibration and alignment
- Have emission spectra compatible with many common fluorophores used for immunofluorescent staining with flow cytometric analysis
- Very small coefficients of variation in both size and fluorescence
- Contain water insoluble fluorescent dyes which are very stable, allowing them to be sterilized by washing with 70% alcohol
- Provided in convenient dropper bottles containing 5mL of particle suspension at a concentration of 107 particles/mL
- Polystyrene
Rainbow Calibration Particles (6 Peaks)
- Each vial contains a mixture of Rainbow Particles that are dyed to six different fluorescent intensities
- The vial contains a mixture of Rainbow Particles that are dyed to eight different fluorescent intensities
- Each vial contains a single population of Rainbow Particles that are dyed to a single fluorescent intensity
- The intensity of this particle corresponds to the brightest intesity of peak in the Rainbow Calibration Particles, 3.0-3.4μm (Mfr. No. 556286)
- Each vial contains a single population of Rainbow Particles that are dyed to a single fluorescent intensity
- Each vial contains a single population of Blank Calibration Particles that are dyed to a single fluorescent intensity
- The intensity of this particle corresponds to the dimmest intensity peak in the Rainbow Calibration Particles (6 Peaks), 6.0-6.4μm (Mfr. No. 5556288)
- Approximate the background fluorescence of unstained cells
Specifications
Specifications
| Product Type | Calibration Particles |
| Color | Clear |
| Particle Size | 3 to 3.4 μm |
| Certifications/Compliance | 29 CFR 1910.1200, 91/155/EEC, 93/112/EC, RUO |
| Includes | Mixture of rainbow particles that are dyed to 8 different fluorescent intensities |
| Format | Liquid |
| Content And Storage | 4°C |
| Material | Polystyrene |
| Quantity | 5 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction