Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Sphero™ Rainbow Calibration Particles

Catalog No. BDB556296 Shop All BD Biosciences Products
Change view
Click to view available options
Diameter (Metric):
3 to 3.4 μm
6 to 6.4 μm
Description:
Blank Calibration Particles
Rainbow Calibration Particles
Rainbow Fluorescent Particles (High Intensity)
Rainbow Fluorescent Particles (Mid-range FL1 Fluorescence)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Description
BDB556296 6 to 6.4 μm Blank Calibration Particles
BDB556286 3 to 3.4 μm Rainbow Calibration Particles
BDB556291 3 to 3.4 μm Rainbow Fluorescent Particles (High Intensity)
BDB556288 6 to 6.4 μm Rainbow Calibration Particles
BDB556298 3 to 3.4 μm Rainbow Fluorescent Particles (Mid-range FL1 Fluorescence)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. BDB556296 Supplier BD Supplier No. 556296
Add to Cart
Add to Cart

For flow cytometry calibration and alignment

  • For flow cytometry calibration and alignment
  • Have emission spectra compatible with many common fluorophores used for immunofluorescent staining with flow cytometric analysis
  • Very small coefficients of variation in both size and fluorescence
  • Contain water insoluble fluorescent dyes which are very stable, allowing them to be sterilized by washing with 70% alcohol
  • Provided in convenient dropper bottles containing 5mL of particle suspension at a concentration of 107 particles/mL
  • Polystyrene

Rainbow Calibration Particles (6 Peaks)

  • Each vial contains a mixture of Rainbow Particles that are dyed to six different fluorescent intensities
  • Rainbow Calibration Particles (8 Peaks)
    • The vial contains a mixture of Rainbow Particles that are dyed to eight different fluorescent intensities
  • Rainbow Fluorescent Particles (High Intensity)
    • Each vial contains a single population of Rainbow Particles that are dyed to a single fluorescent intensity
    • The intensity of this particle corresponds to the brightest intesity of peak in the Rainbow Calibration Particles, 3.0-3.4μm (Mfr. No. 556286)
    Rainbow Fluorescent Particles (Mid-range FL1 Fluorescence)
    • Each vial contains a single population of Rainbow Particles that are dyed to a single fluorescent intensity
  • Blank Calibration Particles
    • Each vial contains a single population of Blank Calibration Particles that are dyed to a single fluorescent intensity
    • The intensity of this particle corresponds to the dimmest intensity peak in the Rainbow Calibration Particles (6 Peaks), 6.0-6.4μm (Mfr. No. 5556288)
    • Approximate the background fluorescence of unstained cells

    TRUSTED_SUSTAINABILITY

    Specifications

    Concentration 107 particles/mL
    Certifications/Compliance 29 CFR 1910.1200, 91/155/EEC, 93/112/EC, RUO
    Description Blank Calibration Particles
    Diameter (Metric) 6 to 6.4 μm
    Content And Storage Aqueous solution containing 0.01%NP40 and ≤0.02% sodium azide
    Format Liquid
    For Use With (Equipment) Flow cytometer
    Material Polystyrene
    Includes Single population of blank calibration particles that are dyed to a single fluorescent intensity
    Volume (Metric) 5 mL
    Color Clear
    For Use With (Application) Flow Cytometry Calibration and Alignment
    Show More Show Less
    WARNING: Reproductive Harm - www.P65Warnings.ca.gov
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.