Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Glass Blood Collection Tubes with K3 EDTA

Catalog No. 026852b Shop All BD Diagnostic Systems Products
Click to view available options
Capacity (Metric):
7 mL
Closure Color:
Lavender
This item is not returnable. View return policy
This item is not returnable. View return policy

Evacuated glass blood collection tube for whole blood hematology determinations

  • Tube interiors are sterile
  • Tube stoppers are lubricated with glycerin or silicone to facilitate stopper insertion
  • Blood is drawn directly from the vein into the evacuated sterile collection tubes
  • Only one venipuncture is needed to draw multiple samples
  • Tubes can be changed while needle and plastic holder remain in place on patient's arm
  • Closures are red for easy identification
TRUSTED_SUSTAINABILITY

Specifications

Additive K3 EDTA 15% Solution, 0.081mL, 12.15 mg
Material Glass
Capacity (Metric) 7 mL
Closure Color Lavender
Height (Metric) 100 mm
Diameter (Metric) Outer 13 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.