Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Vacutainer™ Glass Blood Collection Tubes for Westergren Sed Rate Determination
Shop All BD Diagnostic Systems Products
Click to view available options
Capacity (Metric):
2 mL
5 mL
Description
- Blood is drawn directly from the vein into the evacuated sterile collection tubes
- Only one venipuncture is needed to draw multiple samples
- Tubes can be changed while needle and plastic holder remain in place on patient's arm
- Closures are color coded
Hemogard™ Closures
- Safety shield designed for safer tube handling
- Rubber stopper is recessed inside the plastic shield, so any drops left by a blood collection needle remain isolated from potential contact
- Shield is designed to protect lab personnel from direct contact with blood on the stopper or around the outer rim of the tube, as well as from blood splattering upon opening the tube

Specifications
Specifications
Material | Glass |
Capacity (Metric) | 5 mL |
Tube Size | 10 x 120 mm |
For Use With (Application) | For Westergren ESR determinations |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction