Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Vacutainer™ Syringe with Hypodermic Needle
Click to view available options
Needle Gauge:
20 G
21 G
22 G
26 G
Volume (Metric):
1 mL
3 mL
10 mL
Length (English) Needle:
0.62 in.
0.75 in.
1 in.
1.5 in.
Description
- Needles included

Specifications
Specifications
Needle Gauge | 21 G |
Length (English) Needle | 1.5 in. |
Product Type | Syringe |
Volume (Metric) | 3 mL |
Length (Metric) Needle | 38 mm |
Needle Point Style | Regular Bevel |
Connection Type | Luer Lock, Removable |
Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction