Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Vacutainer™ Needle
Click to view available options
Needle Gauge:
25 G
Specifications
Specifications
Color | White |
Needle Gauge | 25 G |
Length (English) Needle | 0.62 in. |
Product Type | Syringe |
Volume (Metric) | 1 mL |
Length (Metric) Needle | 1.57 cm |
Needle Point Style | Bevel |
Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction