Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Syringe with Hypodermic Needle

Catalog No. 1482913T Shop All BD Diagnostic Systems Products
Click to view available options
Needle Gauge:
20 G
21 G
22 G
26 G
Volume (Metric):
1 mL
3 mL
10 mL
Length (English) Needle:
0.62 in.
0.75 in.
1 in.
1.5 in.
This item is not returnable. View return policy
This item is not returnable. View return policy
  • Needles included
TRUSTED_SUSTAINABILITY

Specifications

Color Tan
Needle Gauge 26 G
Length (English) Needle 0.62 in.
Product Type Syringe
Volume (Metric) 3 mL
Length (Metric) Needle 15.75 mm
Needle Point Style Regular Bevel
Connection Type Luer Lock, Removable
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.