Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Vacutainer™ Plastic Blood Collection Tubes with Fluoride: Conventional Stopper
Click to view available options
Closure Color:
Gray
Description
BD Vacutainer™ fluoride tubes are used to collect samples for glucose determinations
- Blood is drawn directly from the vein into the evacuated sterile collection tubes
- Only one venipuncture is needed to draw multiple samples
- Tubes can be changed while needle and plastic holder remain in place on patient's arm
- Closures are gray
Plastic Evacuated Tubes
- Made of polyethylene terephthalate (PET)
- Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
- In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, providing smoother day-to-day operation

Specifications
Specifications
Additive | Sodium Fluoride (10 mg), Potassium Oxalate (8 mg) |
Material | Plastic |
Closure Color | Gray |
Tube Size | 13 x 75 mm |
For Use With (Application) | Glucose determinations |
Label Type | Paper |
Length (Metric) | 75 mm |
Diameter (Metric) Outer | 13 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction