Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Plastic Blood Collection Tubes with K2 EDTA: Hemogard™ Closure

Catalog No. 23021015 Shop All BD Diagnostic Systems Products
Click to view available options
Capacity (Metric):
2 mL
3 mL
4 mL
6 mL
10 mL
Additive:
Dipotassium EDTA
K2 EDTA, 10.8 mg
K2 EDTA, 10.8 mg
K2 EDTA, 18 mg
K2 EDTA, 3.6 mg
K2 EDTA, 5.4 mg
K2 EDTA, 7.2 mg
KE2DTA, 7.2 mg
Diameter (Metric) Outer:
13 x 75 mm
13 x 100 mm
16 x 100 mm
Label Type:
Crossmatch
None
Paper
Transparent
This item is not returnable. View return policy

Catalog No. 23-021-015

Supplier: BD 368047

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Evacuated blood collection tubes for whole blood hematology determinations

  • Tubes with spray-coated K2EDTA, the anticoagulant of choice in specimen collection and cell blood counting
  • Requires eight to ten inversions for thorough mixing of blood and anticoagulant
  • Plastic tubes offer a safer alternative to glass, are virtually break-resistant, and can be incinerated
  • Tubes marked as Best Practice Formulary meet demanding requirements of complex diagnostic instruments and current clinical guidelines
  • With Hemogard™ tube closure that prevents human contact with blood on the stopper or tube rim

Plastic Tubes

  • Made of polyethylene terephthalate (PET)
  • Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
  • In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, thus providing smoother day-to-day operation
  • Documented reliability in hospital, commercial and research laboratories

Hemogard™ Closure

  • Safety shield designed for safer tube handling
  • Identical to the conventional glass and plastic BD Vacutainer tubes, except for the additional safety feature of a protective shield over the rubber stopper
  • Shield design is engineered to protect lab personnel from direct contact with blood on the stopper or around the outer rim of the tube, as well as from blood splattering upon opening the tube
  • The rubber stopper is recessed inside the plastic shield, so any drops left by a blood collection needle remain isolated from potential contact

TRUSTED_SUSTAINABILITY

Specifications

Additive K2 EDTA, 3.6 mg
Material Plastic
Closure Type Hemogard
Capacity (Metric) 2 mL
Closure Color Lavender
Label Type None
Diameter (Metric) Outer 13 x 75 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.