Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Vacutainer™ Plastic Blood Collection Tubes with K2EDTA: Tube Stopper
Shop All BD Diagnostic Systems Products
Click to view available options
Capacity (Metric):
3 mL
4 mL
6 mL
10 mL
Closure Color:
Lavender
Pink
Additive:
K2 EDTA, 10.8 mg
K2 EDTA, 5.4 mg
K2 EDTA, 7.2 mg
Description
- Tubes with spray-coated K2EDTA, the anticoagulant of choice in specimen collection and cell blood counting
- Requires eight to ten inversions for thorough mixing of blood and anticoagulant
- Plastic tubes offer a safer alternative to glass, are virtually break-resistant, and can be incinerated
- Tubes marked as Best Practice Formulary meet demanding requirements of complex diagnostic instruments and current clinical guidelines
- With conventional tube stopper
Plastic Tubes
- Made of polyethylene terephthalate (PET)
- Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
- In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, thus providing smoother day-to-day operation
- Documented reliability in hospital, commercial and research laboratories

Specifications
Specifications
Additive | K2 EDTA, 5.4 mg |
Material | Plastic |
Closure Type | Traditional Cap |
Capacity (Metric) | 3 mL |
Closure Color | Lavender |
Includes | 100/Pack; 10 Packs/Case |
Length (Metric) | 75 mm |
Diameter (Metric) Outer | 13 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction