Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Vacutainer™ Plastic Blood Collection Tubes with Sodium Heparin: Hemogard™
Shop All BD Diagnostic Systems Products
Click to view available options
Capacity (Metric):
4 mL
6 mL
Diameter (Metric) Outer:
13 x 75 mm
13 x 100 mm
Additive:
Sodium Heparin
Sodium Heparin (75 USP)
Sodium Heparin (95 USP)
Description
- Blood is drawn directly from the vein into the evacuated sterile collection tubes
- Only one venipuncture is needed to draw multiple samples
- Tubes can be changed while needle and plastic holder remain in place on patient's arm
- Closures are red for easy identification
- Made of polyethylene terephthalate (PET)
- Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
- In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, providing smoother day-to-day operation
Hemogard™ Stoppers
- Safety shield designed for safer tube handling
- Rubber stopper is recessed inside the plastic shield, so any drops left by a blood collection needle remain isolated from potential contact
- Shield is designed to protect lab personnel from direct contact with blood on the stopper or around the outer rim of the tube, as well as from blood splattering upon opening the tube

Specifications
Specifications
Additive | Sodium Heparin |
Material | Plastic |
Capacity (Metric) | 4 mL |
Closure Color | Green |
Diameter (Metric) Outer | 13 x 75 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction