Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Green Nucleic Acid Stain

Catalog No. p-6904043 Shop All BD Biosciences Products
Click to view available options
Quantity:
0.1 mL
0.5 mL

Useful for discrimination of viable from nonviable cells, DNA content analysis in fixed cells, or nuclear counterstaining for fixed cells in immunofluorescence or flow cytometry applications. BD Via-Probe™ Green Nucleic Acid Stain brightly stains nonviable or fixed cells with permeable membranes.

  • Green Nucleic Acid Stain has an excitation maximum of 503nm, and is best excited by the blue laser
  • It has an emission maximum of 526nm
TRUSTED_SUSTAINABILITY

Specifications

Quantity 0.1 mL
Content And Storage -20°C
For Use With (Application)
  • Immunofluorescence
  • Immunocytochemistry
  • Flow cytometry
  • Intracellular staining (flow cytometry)
Color Green
Product Type Green Nucleic Acid Stain
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.