Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Red Nucleic Acid Stain
Shop All BD Biosciences Products
Click to view available options
Quantity:
0.1 mL
Description
- Red Nucleic Acid Stain has an excitation maximum of 631nm, and is best excited by the red laser
- It has an emission maximum of 651nm
Specifications
Specifications
| Content And Storage | -20°C |
| Quantity | 0.1 mL |
| For Use With (Application) |
|
| Color | Red |
| Product Type | Red Nucleic Acid Stain |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction