Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Pre-filled Bead Mill Tube PROMO
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
2 mL
7 mL
For Use With (Application):
Processing Bone, Hair, Nail, Muscle, Seeds, Corn, Nuts
Processing Brain, Liver, Kidney, Lung, Spleen
Processing Brain, Liver, Muscle, Skin, Leaves
Processing Yeast, Cells, Fungi, Bacteria, Spores
Particle Size:
0.5 mm
1.4 mm
2.4 mm
2.8 mm
Volume Range (Metric):
1 to 5 mL
300 μL to 1.8 mL
Description
- Polypropylene tubes closed with screw caps
- Non-sterile
Specifications
Specifications
Product Type | Lysing Bead Tubes |
Capacity (Metric) | 2 mL |
Particle Size | 2.4 mm |
Volume Range (Metric) | 300 μL to 1.8 mL |
Diameter (Metric) | 10.8 mm |
Length (Metric) | 46 to 49 mm |
Material | Metal |
Dnase Free | Yes |
For Use With (Application) | Processing Bone, Hair, Nail, Muscle, Seeds, Corn, Nuts |
For Use With (Equipment) | Bead Mill 4 and Bead Mil 24 Homogenizers |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction