Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Beaker Brush with Natural Bristles
SDPSCI_ED

Catalog No. S139552 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Size:
13 x 6 in.
16 x 6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S139552 16 x 6 in.
S139551 13 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Prop 65
Catalog No. S139552 Supplier United Scientific™ Supplier No. BBR016
Add to Cart
Add to Cart
This item is not returnable. View return policy
Prop 65

For effective cleaning of beakers in laboratories, these brushes are mounted in twisted heavy gauge galvanized wire.

  • Black nylon bristles with radial top
  • Mounted on a wooden handle

Specifications

Product Type Beaker Brush
Bristle Material Nylon
Bristle Type Radial, Double Fan Tip
Color-coded No
Handle Material Wood
Handle Type Round
Tip Type Radial, Double Fan Tip
Sterility Non-sterile
Color Black
For Use With (Equipment) Beakers
Length (English) Brush 16 in.
Length (Metric) Brush 40.6 cm
Size 16 x 6 in.
Show More Show Less

Warning: Cancer and Reproductive Harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.