Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Walter Products™ Beauchene Skull



Click to view available options
Quantity:
1
Description
- Skull has been articulated using wires connected to a stand
- The bones are mounted on pivoting spokes, allowing the bones to swing out horizontally for ease of study
- Designed and built to be as accurate as possible in both detail and craftsmanship
- The bones and major features are numbered for easy reference to an accompanying identification key
- Perfect for students, teachers, and medical professionals
- Model is mounted on a base
Specifications
Specifications
Product Type | Skull, Beauchene |
For Use With (Application) | Education |
Height (Metric) | 31 cm |
Includes | Skull & stand |
Length (Metric) | 17 cm |
Material | PVC |
Quantity | 1 |
Size | Life-size |
Weight (Metric) | 0.77 kg |
Width (Metric) | 17 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction