Learn More
High-Tech Conversions Bee-Safe™ Non-Skid Shoe Covers
Description
- Non-skid base features a wide traction pattern for enhanced grip
- Elastic band gives secure yet comfortable fit around the shoes
- Spunbound polypropylene
- Disposable
Specifications
Specifications
| Size | Large |
| Material | Polypropylene |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Non-skid |
| Thread Color | White |
| Packaging Quantity | 300 Pc./Bag |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.