Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel Art™ Polypropylene Sterilizing Tray Covers
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Click to view available options
Dimensions (L x W x H):
12 x 8 x 1 in.
19 x 10.5 x 1 in.
20.3 x 15.5 x 1 in.
Description
- Corrosion-proof polypropylene
- Rounded corners for easy cleaning and smooth, tapered sides for stacking.
- Covers are 3.2 mm (0.125 in.) thick with a 25.4 mm (1 in.) skirt that fits snugly over the rim of the tray
- Steam autoclavable at 121°C (250°F)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Capacity (Metric) | 13 L |
Dimensions (L x W x H) | 19 x 10.5 x 1 in. |
Color | White |
Height (Metric) | 2.54 cm |
Length (Metric) | 48.3 cm |
Material | Polypropylene |
Type | Tray Cover |
Width (Metric) | 26.7 cm |
For Use With | Cover fits 13L Sterilizing Tray, Mfr. No. H162620000 |
Length (English) | 19 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction