Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel Art™ No-Wire™ Round Test Tube Racks
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Color:
Red
White
Positions:
9
14
24
Description
- Suitable for use inside and outside the water bath to meet the demands of daily lab use
- Heavier than water so the rack remains stable when submerged, even when agitated
- Store flat to save space, but assembles quickly and easily
- Features numbered and lettered wells for tube identification
- Interlocking racks facilitate easy stacking
- Sturdy polypropylene is steam autoclavable at 121°C (250°F)
- Small racks fit into 1000 mL beaker; Large rack ideal for round ice buckets
- Options with removable, snap-on handle available for easy retrieval
Specifications
Specifications
| Includes | Removable, snap-on loop handle |
| Product Type | Tube Rack |
| Array | 3 / 4 / 4 / 3 |
| Autoclavable | Autoclavable |
| Color | Red |
| Holds | Tubes (13 to 16 mm) |
| Material | Polypropylene |
| Positions | 14 |
| Shape | Round |
| Shelves | 3 Tiers |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction