Learn More
Description
- Closed end keeps powders secure within spatula
- Chose contrasting color for easy visibility if left in material
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- White high impact polystyrene (HIPS), or blue polypropylene (PP) spatulas heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10^-6)
- Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Quantity | 100 Pk. |
| Autoclavable | Not Autoclavable |
| Shape | Pointed End |
| Capacity (Metric) | 40 mL |
| Color | Blue |
| Product Type | Powder spatula |
| Length (Metric) Blade | 25 cm |
| Width (Metric) Blade | 1.8 cm |
| Material | Polypropylene |
| Length (Metric) | 33 cm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.